Skip Content
ROD THREADED HDG UNC 3/8X10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED HDG UNC 3/8X10FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20170.037.8888
  • Mfr. Model # U20170.037.8888
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 73.025 lbs

Product Details

Carbon steel, hot dipped galvanized finish, thread size 3/8 in, overall length 10 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Temp. Range (F) Not Rated
  • Item Threaded Rod
  • Thread Size 3/8-16
  • Material Carbon Steel
  • Tensile Strength (PSI) 65,000
  • Finish Hot Dipped Galvanized
  • Class 1A
  • Overall Length 10 ft.
  • Tensile Strength 65,000 PSI
  • Thread Type UNC
  • Thread Direction Right Hand
  • Rockwell Hardness Not Rated
  • Meets/Exceeds ASME B18.31.3
  • System of Measurement Inch
  • Fastener Finish Hot Dip Galvanized
  • Basic Material Carbon Steel
  • Material Grade Low Carbon
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Thread Class 1A
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List