ROD THREADED HDG UNC 3/4X2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED HDG UNC 3/4X2FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20170.075.2400
  • Mfr. Model # U20170.075.2400
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 12.35 lbs

Product Details

Carbon steel, hot dipped galvanized finish, thread size 3/4 in, overall length 2 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees - 302 Degrees
  • Overall Length 2 ft.
  • Meets/Exceeds ASME B18.31.3
  • System of Measurement Inch
  • Fastener Finish Hot Dipped Galvanized
  • Basic Material Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Material Grade Low Carbon
  • Thread Class 1A
  • Dia./Thread Size 3/4"-10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list