Skip Content
ROD THREADED HDG UNC 1.X6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED HDG UNC 1.X6FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20170.100.7200
  • Mfr. Model # U20170.100.7200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 1.32 lbs

Product Details

Carbon steel, hot dipped galvanized finish, thread size 1 in, overall length 6 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Finish Hot Dipped Galvanized
  • Material Carbon Steel
  • Item Threaded Rod
  • Tensile Strength (PSI) 65,000
  • Temp. Range (F) Not Rated
  • Thread Size 1-8
  • Class 1A
  • Overall Length 6 ft.
  • Tensile Strength 65,000 PSI
  • Meets/Exceeds ASME B18.31.3
  • Thread Type UNC
  • Thread Direction Right Hand
  • Rockwell Hardness Not Rated
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Material Grade Low Carbon
  • Fastener Finish Hot Dip Galvanized
  • Fastener Thread Direction Right Hand
  • Thread Class 1A
  • Fastener Thread Type UNC
  • Dia./Thread Size 1"-8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List