Skip Content
ROD THREADED HDG UNC 1.X12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED HDG UNC 1.X12FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20170.100.9999
  • Mfr. Model # U20170.100.9999
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 52.91 lbs

Product Details

Carbon steel, hot dipped galvanized finish, thread size 1 in, overall length 12 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Finish Hot Dipped Galvanized
  • Item Threaded Rod
  • Material Steel
  • Temp. Range (F) -58 Degrees - 302 Degrees
  • Thread Size 1-8
  • Thread Type UNC
  • Overall Length 12 ft.
  • Meets/Exceeds ASME B18.31.3
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Fastener Thread Direction Right Hand
  • Fastener Finish Hot Dip Galvanized
  • Fastener Thread Type UNC
  • Basic Material Steel
  • Material Grade Low Carbon
  • Dia./Thread Size 1"-8
  • Thread Class 1A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List