Skip Content
ROD THREADED HDG UNC 1.3/4X3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED HDG UNC 1.3/4X3FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20170.175.3600
  • Mfr. Model # U20170.175.3600
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 53.096 lbs

Product Details

Carbon steel, hot dipped galvanized finish, thread size 1-3/4 in, overall length 3 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Overall Length 3 ft.
  • Meets/Exceeds ASME B18.31.3
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Material Grade Low Carbon
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Hot Dip Galvanized
  • Dia./Thread Size 1-3/4"-5
  • Thread Class 1A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list