ROD THREADED HDG UNC 1/2X12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED HDG UNC 1/2X12FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20170.050.9999
  • Mfr. Model # U20170.050.9999
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 95.505 lbs

Product Details

Carbon steel, hot dipped galvanized finish, thread size 1/2 in, overall length 12 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees - 302 Degrees
  • Overall Length 12 ft.
  • Meets/Exceeds ASME B18.31.3
  • System of Measurement Inch
  • Basic Material Steel
  • Fastener Finish Hot Dipped Galvanized
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Dia./Thread Size 1/2"-13
  • Material Grade Low Carbon
  • Thread Class 1A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list