Skip Content
ROD THREADED HDG UNC 1/2X10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED HDG UNC 1/2X10FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20170.050.8888
  • Mfr. Model # U20170.050.8888
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 79.59 lbs

Product Details

Carbon steel, hot dipped galvanized finish, thread size 1/2 in, overall length 10 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Overall Length 10 ft.
  • Tensile Strength 65,000 PSI
  • Meets/Exceeds ASME B18.31.3
  • Rockwell Hardness Not Rated
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Material Grade Low Carbon
  • Fastener Thread Direction Right Hand
  • Fastener Finish Hot Dip Galvanized
  • Fastener Thread Type UNC
  • Thread Class 1A
  • Dia./Thread Size 1/2"-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list