Skip Content
ROD THREADED HDG UNC 1.1/8X12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED HDG UNC 1.1/8X12FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20170.112.9999
  • Mfr. Model # U20170.112.9999
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 56.112 lbs

Product Details

Carbon steel, hot dipped galvanized finish, thread size 1-1/8 in, overall length 12 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees - 302 Degrees
  • Overall Length 12 ft.
  • Meets/Exceeds ASME B18.31.3
  • System of Measurement Inch
  • Fastener Finish Hot Dip Galvanized
  • Basic Material Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Material Grade Low Carbon
  • Dia./Thread Size 1-1/8"-7
  • Thread Class 1A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list