ROD THREADED HDG UNC 1.1/2X12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED HDG UNC 1.1/2X12FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20170.150.9999
  • Mfr. Model # U20170.150.9999
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 111.274 lbs

Product Details

Carbon steel, hot dipped galvanized finish, thread size 1-1/2 in, overall length 12 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Overall Length 12 ft.
  • Meets/Exceeds ASME B18.31.3
  • Rockwell Hardness B85 - B97
  • Yield Strength (PSI) 45,000
  • System of Measurement Inch
  • Material Grade Low Carbon
  • Fastener Finish Hot Dipped Galvanized
  • Basic Material Carbon Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Thread Class 1A
  • Tensile Strength 60,000 psi
  • Dia./Thread Size 1-1/2"-6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list