Skip Content
ROD THREADED HDG 8.8 ISO-M M30X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED HDG 8.8 ISO-M M30X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20170.300.1000
  • Mfr. Model # M20170.300.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 20.944 lbs

Product Details

Carbon steel, hot dipped galvanized finish, thread size M30, overall length 1 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Overall Length 3 ft.
  • Tensile Strength 800 N/mm2
  • Meets/Exceeds DIN976
  • Rockwell Hardness C22 - C34
  • Yield Strength (PSI) 640 N/mm2
  • System of Measurement Metric
  • Basic Material Steel
  • Fastener Finish Hot Dip Galvanized
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size M30-3.50
  • Material Grade Class 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list