Skip Content
ROD THREADED HDG 8.8 ISO-M M24X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED HDG 8.8 ISO-M M24X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20170.240.1000
  • Mfr. Model # M20170.240.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 33.07 lbs

Product Details

Carbon steel, hot dipped galvanized finish, thread size M24, overall length 1 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Item Threaded Rod
  • Overall Length (Ft.) 3
  • Material Steel
  • Finish Hot Dipped Galvanized
  • Temp. Range (F) Not Rated
  • Tensile Strength (PSI) 800 N/mm2
  • Thread Size M24 x 3 mm
  • Tensile Strength 800 N/mm2
  • Overall Length 3 ft.
  • Thread Type Metric
  • Meets/Exceeds DIN976
  • Rockwell Hardness C22 - C34
  • Yield Strength (PSI) 640 N/mm2
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Fastener Finish Hot Dip Galvanized
  • Basic Material Steel
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size M24-3.00
  • Material Grade Class 8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List