Skip Content
ROD THREADED HDG 8.8 ISO-M M20X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED HDG 8.8 ISO-M M20X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20170.200.1000
  • Mfr. Model # M20170.200.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 22.93 lbs

Product Details

Carbon steel, hot dipped galvanized finish, thread size M20, overall length 1 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Overall Length 3 ft.
  • Tensile Strength 800 N/mm2
  • Meets/Exceeds DIN976
  • Rockwell Hardness C22 - C34
  • Yield Strength (PSI) 640 N/mm2
  • System of Measurement Metric
  • Fastener Finish Hot Dip Galvanized
  • Basic Material Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Material Grade Class 8
  • Dia./Thread Size M20-2.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list