Skip Content
ROD THREADED HDG 8.8 ISO-M M16X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED HDG 8.8 ISO-M M16X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20170.160.1000
  • Mfr. Model # M20170.160.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 29.32 lbs

Product Details

Carbon steel, hot dipped galvanized finish, thread size M16, overall length 1 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Finish Hot Dipped Galvanized
  • Item Threaded Rod
  • Material Steel
  • Tensile Strength (PSI) 800 N/mm2
  • Temp. Range (F) Not Rated
  • Thread Size M16 x 2 mm
  • Overall Length 1 m
  • Tensile Strength 800 N/mm2
  • Meets/Exceeds DIN976
  • Thread Type Metric
  • Rockwell Hardness C22 - C34
  • Thread Direction Right Hand
  • Yield Strength (PSI) 640 N/mm2
  • System of Measurement Metric
  • Fastener Thread Direction Right Hand
  • Fastener Finish Hot Dip Galvanized
  • Basic Material Steel
  • Fastener Thread Type Metric
  • Material Grade Class 8
  • Dia./Thread Size M16-2.00

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List