Skip Content
ROD THREADED HDG 8.8 ISO-M M12X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED HDG 8.8 ISO-M M12X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20170.120.1000
  • Mfr. Model # M20170.120.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 1.51 lbs

Product Details

Carbon steel, hot dipped galvanized finish, thread size M12, overall length 1 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Finish Hot Dipped Galvanized
  • Item Threaded Rod
  • Material Steel
  • Overall Length (Ft.) 3
  • Temp. Range (F) Not Rated
  • Tensile Strength (PSI) 800 N/mm2
  • Thread Size M12 x 1.75 mm
  • Overall Length 3 ft.
  • Tensile Strength 800 N/mm2
  • Rockwell Hardness C22 - C34
  • Thread Type Metric
  • Meets/Exceeds DIN976
  • Thread Direction Right Hand
  • Yield Strength (PSI) 640 N/mm2
  • System of Measurement Metric
  • Basic Material Steel
  • Fastener Finish Hot Dip Galvanized
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Dia./Thread Size M12-1.75
  • Material Grade Class 8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List