Skip Content
ROD THREADED D976-1 4.8 M52-5X1MTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED D976-1 4.8 M52-5X1MTR

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20200.520.1000
  • Mfr. Model # M20200.520.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.41 lbs

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Overall Length 3.2 ft.
  • Meets/Exceeds 9761A
  • Rockwell Hardness B67
  • Yield Strength (PSI) 34,800
  • Colour Silver
  • Tensile Strength 400 N/mm2
  • Basic Material Steel
  • System of Measurement Metric
  • Fastener Finish Plain
  • Thread Class 1A
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Dia./Thread Size M52-5.00
  • Material Grade Class 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list