ROD THREADED D976-1 4.8 M48-5X1MTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED D976-1 4.8 M48-5X1MTR

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20200.480.1000
  • Mfr. Model # M20200.480.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.34 lbs

Technical Specs

  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Item Threaded Rod
  • Overall Length 3.2 ft.
  • Meets/Exceeds 9761A
  • Rockwell Hardness B67
  • Yield Strength (PSI) 34,800
  • Colour Silver
  • Tensile Strength 400 N/mm2
  • Fastener Finish Plain
  • System of Measurement Metric
  • Basic Material Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Thread Class 1A
  • Material Grade Class 4
  • Dia./Thread Size M48-5.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list