Skip Content
ROD THREADED BRS 8-32X36 LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED BRS 8-32X36 LENGTH

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5691-308
  • Mfr. Model # 5691-308
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 1018
  • Shipping Weight 1.0 lbs

Product Details

Threaded rod, brass. Size 8-32, length 36 in.

Technical Specs

  • Item Threaded rod
  • Overall Length 3 ft.
  • Basic Material Brass
  • System of Measurement Inch
  • Fastener Thread Type BRS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list