ROD THREADED BRS 3/8-16X36 LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED BRS 3/8-16X36 LENGTH

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5691-318
  • Mfr. Model # 5691-318
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 1018
  • Shipping Weight 1.0 lbs

Product Details

Threaded rod, brass. Size 3/8-16, length 36 in.

Technical Specs

  • Item Threaded rod
  • Overall Length 3 ft.
  • Fastener Thread Type BRS
  • System of Measurement Inch
  • Basic Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list