Skip Content
ROD THREADED BRS 10-24X36 LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED BRS 10-24X36 LENGTH

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5691-310
  • Mfr. Model # 5691-310
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 1018
  • Shipping Weight 1.0 lbs

Product Details

Threaded rod, brass. Size 10-24, length 36 in.

Technical Specs

  • Overall Length 3 ft.
  • Item Threaded rod
  • System of Measurement Inch
  • Fastener Thread Type BRS
  • Basic Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list