Skip Content
ROD THREADED B7 YP UNF 1.1/4X3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED B7 YP UNF 1.1/4X3FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22171.125.3600
  • Mfr. Model # U22171.125.3600
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.788 lbs

Product Details

Carbon steel, yellow passivated finish, thread size 1-1/4 in, overall length 3 ft, thread direction right, thread type UNF, tensile strength 115,000 to 125,000 PSI, Rockwell hardness C35, meets/exceeds ASME B18.31.3.

Technical Specs

  • Overall Length 3 ft.
  • Tensile Strength 115,000 to 125,000 PSI
  • Meets/Exceeds ASME B18.31.3
  • Rockwell Hardness C35
  • Material Grade Low Carbon
  • System of Measurement Inch
  • Fastener Thread Direction Right Hand
  • Basic Material Carbon Steel
  • Fastener Thread Type UNF
  • Thread Class B7
  • Item Threaded Rod
  • Yield Strength (PSI) 95000
  • Dia./Thread Size 1-1/4"-12
  • Fastener Finish Zinc Yellow
  • Temp. Range (F) Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list