Skip Content
ROD THREADED B7 YP UNC 5/8X2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED B7 YP UNC 5/8X2FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22182.062.2400
  • Mfr. Model # U22182.062.2400
  • UNSPSC # 99999999
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.84 lbs

Technical Specs

  • Overall Length 2 ft.
  • Meets/Exceeds ASME B18.31.3
  • Tensile Strength 115,000 - 125,000 PSI
  • Rockwell Hardness C35
  • Item Threaded Rod
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Material Grade Low Carbon
  • Fastener Thread Type UNC
  • Thread Class B7
  • Fastener Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list