ROD THREADED B7 YP UNC 1/2X3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED B7 YP UNC 1/2X3FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22182.050.3600
  • Mfr. Model # U22182.050.3600
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.596 lbs

Technical Specs

  • Tensile Strength 115,000 - 125,000 PSI
  • Meets/Exceeds ASME B18.31.3
  • Rockwell Hardness C35
  • Item Threaded Rod
  • Fastener Thread Type UNC (Coarse)
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Thread Class B7
  • Material Grade Low Carbon
  • Fastener Thread Direction Right Hand
  • Colour Yellow
  • Dia./Thread Size 1/2"-13
  • Fastener Finish Zinc Yellow
  • Temp. Range (F) Not Rated
  • Length 3 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list