Skip Content
ROD THREADED B7 UNF 7/8X6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED B7 UNF 7/8X6FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22170.087.7200
  • Mfr. Model # U22170.087.7200
  • UNSPSC # 99999999
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.99 lbs

Product Details

Carbon steel, blank steel finish, thread size 7/8 in, overall length 6 ft, thread direction right, thread type UNF, tensile strength 115,000 to 125,000 PSI, Rockwell hardness C35, meets/exceeds ASME B18.31.3.

Technical Specs

  • Overall Length 6 ft.
  • Tensile Strength 115,000 - 125,000 PSI
  • Rockwell Hardness C35
  • Meets/Exceeds ASME B18.31.3
  • Item Threaded Rod
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Material Grade Low Carbon
  • Fastener Finish Blank Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF
  • Thread Class B7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list