ROD THREADED B7 UNF 1/2X12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED B7 UNF 1/2X12FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22170.050.9999
  • Mfr. Model # U22170.050.9999
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.505 lbs

Product Details

Carbon steel, blank steel finish, thread size 1/2 in, overall length 12 ft, thread direction right, thread type UNF, tensile strength 115,000 to 125,000 PSI, Rockwell hardness C35, meets/exceeds ASME B18.31.3.

Technical Specs

  • Overall Length 12 ft.
  • Tensile Strength 115,000 to 125,000 PSI
  • Meets/Exceeds ASME B18.31.3
  • Rockwell Hardness C35
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Material Grade Low Carbon
  • Fastener Thread Direction Right Hand
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF (Fine)
  • Thread Class B7
  • Item Threaded Rod
  • Dia./Thread Size 1/2"-20
  • Temp. Range (F) Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list