Skip Content
ROD THREADED B7 UNC 3/4X3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED B7 UNC 3/4X3FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22180.075.3600
  • Mfr. Model # U22180.075.3600
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.71 lbs

Technical Specs

  • Tensile Strength 115,000 - 125,000 PSI
  • Meets/Exceeds ASME B18.31.3
  • Overall Length 3 ft.
  • Rockwell Hardness C35
  • Item Threaded Rod
  • Colour Gray
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Material Grade Low Carbon
  • Fastener Finish Blank Steel
  • Fastener Thread Direction Right Hand
  • Thread Class B7
  • Fastener Thread Type UNC
  • Dia./Thread Size 3/4"-10
  • Temp. Range (F) Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list