ROD THREADED B7 UNC 1/4X3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED B7 UNC 1/4X3FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22180.025.3600
  • Mfr. Model # U22180.025.3600
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Overall Length 3 ft.
  • Tensile Strength 115,000 to 125,000 PSI
  • Rockwell Hardness C35
  • Meets/Exceeds ASME B18.31.3
  • Material Grade Low Carbon
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC (Coarse)
  • Thread Class B7
  • Fastener Thread Direction Right Hand
  • Item Threaded Rod
  • Dia./Thread Size 1/4"-20
  • Temp. Range (F) Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list