Skip Content
ROD THREADED B7 UNC 1.3/8X6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED B7 UNC 1.3/8X6FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22180.137.7200
  • Mfr. Model # U22180.137.7200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.148 lbs

Technical Specs

  • Meets/Exceeds ASME B18.31.3
  • Overall Length 6 ft.
  • Tensile Strength 115,000 to 125,000 PSI
  • Rockwell Hardness C35
  • System of Measurement Inch
  • Material Grade Low Carbon
  • Basic Material Carbon Steel
  • Fastener Thread Direction Right Hand
  • Fastener Finish Blank Steel
  • Thread Class B7
  • Fastener Thread Type UNC
  • Item Threaded Rod
  • Dia./Thread Size 1-3/8"-6
  • Temp. Range (F) Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list