Skip Content
ROD THREADED B7 UNC 1/2X12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED B7 UNC 1/2X12FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22180.050.9999
  • Mfr. Model # U22180.050.9999
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.505 lbs

Technical Specs

  • Tensile Strength 115,000 to 125,000 PSI
  • Overall Length 12 ft.
  • Meets/Exceeds ASME B18.31.3
  • Rockwell Hardness C35
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Fastener Thread Direction Right Hand
  • Fastener Finish Blank Steel
  • Material Grade Low Carbon
  • Thread Class B7
  • Fastener Thread Type UNC
  • Colour Gray
  • Item Threaded Rod
  • Dia./Thread Size 1/2"-13
  • Temp. Range (F) Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list