Skip Content
ROD THREADED B7 UNC 1.1/4X3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED B7 UNC 1.1/4X3FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22180.125.3600
  • Mfr. Model # U22180.125.3600
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.788 lbs

Technical Specs

  • Overall Length 3 ft.
  • Rockwell Hardness C35
  • Tensile Strength 115,000 - 125,000 PSI
  • Meets/Exceeds ASME B18.31.3
  • Colour Gray
  • Item Threaded Rod
  • System of Measurement Inch
  • Material Grade Low Carbon
  • Fastener Thread Type UNC
  • Fastener Finish Blank Steel
  • Thread Class B7
  • Basic Material Carbon Steel
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size 1-1/4"-7
  • Temp. Range (F) Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list