Discontinued with Replacement
ROD THREADED ALLOY PLT NF 1-1/8X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROD THREADED ALLOY PLT NF 1-1/8X36

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSTR9F118-36ZD
  • Mfr. Model # TR9F118-36ZD
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs
Suggested Replacement Product
B7 PAPCLLY FLLY THRD 1 1/2 12X36N

Your Price: NA

Product Details

Alloy NF threaded rod. Yellow dichromate finish with 180,000 to 200,000 PSI tensile strength. For high strength applications. Size 1-1/8 inches x 36 inch length.

Technical Specs

  • System of Measurement Inch
  • Material Grade Alloy Steel
  • Basic Material Steel
  • Fastener Thread Type UNF (Fine)
  • Fastener Finish Yellow Dichromate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list