Skip Content
ROD THREADED ACME 3/4IN X 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROD THREADED ACME 3/4IN X 36IN

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSTRA34-36
  • Mfr. Model # TRA34-36
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Product Details

Threaded rod, rolled ACME. Size 3/4 inch diameter x 36 inch length.

Technical Specs

  • Fastener Thread Type ACME
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list