Skip Content
ROD THREADED 8.8 M64X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED 8.8 M64X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20220.640.1000
  • Mfr. Model # M20220.640.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 49.604 lbs

Product Details

Carbon steel, blank steel finish, thread size M64, overall length 1 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Finish Plain
  • Material Steel
  • Item Threaded Rod
  • Overall Length (Ft.) 3
  • Temp. Range (F) Not Rated
  • Overall Length 3 ft.
  • Thread Size M64 x 6 mm
  • Tensile Strength (PSI) 800 N/mm2
  • Meets/Exceeds DIN976
  • Tensile Strength 800 N/mm2
  • Thread Type Metric
  • Yield Strength (PSI) 640 N/mm2
  • Rockwell Hardness C22 - C34
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Fastener Thread Direction Right Hand
  • Basic Material Steel
  • Fastener Thread Type Metric
  • Dia./Thread Size M64-6.00
  • Material Grade Class 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list