Skip Content
ROD THREADED 8.8 M42X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED 8.8 M42X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20220.420.1000
  • Mfr. Model # M20220.420.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 20.723 lbs

Product Details

Carbon steel, blank steel finish, thread size M42, overall length 1 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Finish Plain
  • Item Threaded Rod
  • Overall Length (Ft.) 3
  • Material Steel
  • Temp. Range (F) Not Rated
  • Overall Length 3 ft.
  • Thread Size M42 x 4.50 mm
  • Tensile Strength 800 N/mm2
  • Thread Type Metric
  • Tensile Strength (PSI) 800 N/mm2
  • Meets/Exceeds DIN976
  • Rockwell Hardness C22 - C34
  • Thread Direction Right Hand
  • Yield Strength (PSI) 640 N/mm2
  • System of Measurement Metric
  • Basic Material Steel
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size M42-4.50
  • Material Grade Class 8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List