Skip Content
ROD THREADED 8.8 M39X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED 8.8 M39X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20220.390.1000
  • Mfr. Model # M20220.390.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 36.156 lbs

Product Details

Carbon steel, blank steel finish, thread size M39, overall length 1 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Finish Plain
  • Item Threaded Rod
  • Material Steel
  • Overall Length (Ft.) 3
  • Tensile Strength (PSI) 800 N/mm2
  • Temp. Range (F) Not Rated
  • Thread Size M39 x 4 mm
  • Tensile Strength 800 N/mm2
  • Overall Length 3 ft.
  • Thread Type Metric
  • Meets/Exceeds DIN976
  • Rockwell Hardness C22 - C34
  • Yield Strength (PSI) 640 N/mm2
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Basic Material Steel
  • Fastener Finish Blank Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Dia./Thread Size M39-4.00
  • Material Grade Class 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list