Skip Content
ROD THREADED 8.8 M36X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED 8.8 M36X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20220.360.1000
  • Mfr. Model # M20220.360.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 30.424 lbs

Product Details

Carbon steel, blank steel finish, thread size M36, overall length 1 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Overall Length 3 ft.
  • Rockwell Hardness C22 - C34
  • Tensile Strength 800 N/mm2
  • Meets/Exceeds DIN976
  • Yield Strength (PSI) 640 N/mm2
  • System of Measurement Metric
  • Basic Material Steel
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size M36-4.00
  • Material Grade Class 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list