Skip Content
ROD THREADED 8.8 M33X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED 8.8 M33X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20220.330.1000
  • Mfr. Model # M20220.330.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 26.014 lbs

Product Details

Carbon steel, blank steel finish, thread size M33, overall length 1 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Overall Length 3 ft.
  • Tensile Strength 800 N/mm2
  • Meets/Exceeds DIN976
  • Yield Strength (PSI) 640 N/mm2
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Fastener Thread Direction Right Hand
  • Fastener Finish Blank Steel
  • Basic Material Steel
  • Fastener Thread Type Metric
  • Dia./Thread Size M33-3.50
  • Material Grade Class 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list