Skip Content
ROD THREADED 8.8 M27X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED 8.8 M27X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20220.270.1000
  • Mfr. Model # M20220.270.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 16.976 lbs

Product Details

Carbon steel, blank steel finish, thread size M27, overall length 1 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Item Threaded Rod
  • Material Steel
  • Overall Length (Ft.) 3
  • Finish Plain
  • Temp. Range (F) Not Rated
  • Tensile Strength (PSI) 800 N/mm2
  • Thread Size M27 x 3 mm
  • Overall Length 3 ft.
  • Thread Type Metric
  • Tensile Strength 800 N/mm2
  • Meets/Exceeds DIN976
  • Rockwell Hardness C22 - C34
  • Yield Strength (PSI) 640 N/mm2
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Basic Material Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Dia./Thread Size M27-3.00
  • Material Grade Class 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list