Skip Content
ROD THREADED    316SS 3/4X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROD THREADED 316SS 3/4X36

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSTR34-36S3
  • Mfr. Model # TR34-36S3
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.73 lbs

Product Details

Threaded rod, 316 stainless steel. Size 3/4 x 36 inches.

Technical Specs

  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Material Grade 316

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list