Skip Content
ROD THREADED 12.9 M8X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED 12.9 M8X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20132.080.1000
  • Mfr. Model # M20132.080.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 35.15 lbs

Product Details

Carbon steel, blank steel finish, thread size M8, overall length 1 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Overall Length 3 ft.
  • Tensile Strength 1200 N/mm2
  • Meets/Exceeds DIN 976
  • Yield Strength (PSI) 1,56,640.8
  • System of Measurement Metric
  • Basic Material Steel
  • Fastener Finish Blank Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Dia./Thread Size M8-1.25
  • Material Grade Class 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list