Skip Content
ROD THREADED 12.9 M12X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED 12.9 M12X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20132.120.1000
  • Mfr. Model # M20132.120.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 31.96 lbs

Product Details

Carbon steel, blank steel finish, thread size M12, overall length 1 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Overall Length 1 m
  • Tensile Strength 1,200 N/mm2
  • Meets/Exceeds DIN976
  • Yield Strength (PSI) 1080 N/mm2
  • Fastener Finish Blank Steel
  • System of Measurement Metric
  • Basic Material Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Material Grade Class 12
  • Dia./Thread Size M12-1.75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list