Skip Content
ROD THREADED 10.9 M8X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED 10.9 M8X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20130.080.1000
  • Mfr. Model # M20130.080.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 0.56 lbs

Product Details

Carbon steel, blank steel finish, thread size M8, overall length 1 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Finish Plain
  • Material Steel
  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Tensile Strength (PSI) 1,000 N/mm2
  • Thread Size M8-1-25
  • Overall Length 3.2 ft.
  • Tensile Strength 1000 N/mm2
  • Thread Type Metric
  • Meets/Exceeds DIN 976
  • Yield Strength (PSI) 1,30,536
  • Thread Direction Right Hand
  • Fastener Finish Blank Steel
  • Fastener Thread Direction Right Hand
  • System of Measurement Metric
  • Basic Material Steel
  • Fastener Thread Type Metric
  • Dia./Thread Size M8-1.25
  • Material Grade Class 10

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List