Skip Content
ROD THREADED 10.9 M36X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED 10.9 M36X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20130.360.1000
  • Mfr. Model # M20130.360.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 30.424 lbs

Product Details

Carbon steel, blank steel finish, thread size M36, overall length 1 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Meets/Exceeds DIN 976
  • Overall Length 3 ft.
  • Yield Strength (PSI) 1,30,546
  • Tensile Strength 1000 N/mm2
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Basic Material Steel
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Material Grade Class 10
  • Dia./Thread Size M36-4.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list