Skip Content
ROD THREADED 10.9 M24X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED 10.9 M24X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20130.240.1000
  • Mfr. Model # M20130.240.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 6.61 lbs

Product Details

Carbon steel, blank steel finish, thread size M24, overall length 1 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Finish Plain
  • Item Threaded Rod
  • Material Steel
  • Overall Length (Ft.) 3
  • Thread Size M24 x 3 mm
  • Tensile Strength (PSI) 1,000 N/mm2
  • Temp. Range (F) Not Rated
  • Tensile Strength 1000 N/mm2
  • Overall Length 3 ft.
  • Thread Type Metric
  • Meets/Exceeds DIN 976
  • Thread Direction Right Hand
  • Yield Strength (PSI) 1,30,544
  • Basic Material Steel
  • Fastener Finish Blank Steel
  • System of Measurement Metric
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Material Grade Class 10
  • Dia./Thread Size M24-3.00

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List