Skip Content
ROD THREAD D976-1 4.8 M45-4.5X1MTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREAD D976-1 4.8 M45-4.5X1MTR

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20200.450.1000
  • Mfr. Model # M20200.450.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.26 lbs

Technical Specs

  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Item Threaded Rod
  • Overall Length 3.2 ft.
  • Rockwell Hardness B67
  • Meets/Exceeds 9761A
  • Yield Strength (PSI) 34,800
  • Colour Silver
  • Tensile Strength 400 N/mm2
  • System of Measurement Metric
  • Basic Material Steel
  • Fastener Thread Direction Right Hand
  • Fastener Finish Plain
  • Thread Class 1A
  • Fastener Thread Type Metric
  • Material Grade Class 4
  • Dia./Thread Size M45-4.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list