Skip Content
ROD THRDED D976-1 4.8 M30X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THRDED D976-1 4.8 M30X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20200.300.1000
  • Mfr. Model # M20200.300.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.944 lbs

Product Details

Carbon steel, zinc plated finish, thread size M30, overall length 1 m, thread direction right, thread type metric, Rockwell hardness 67, meets/exceeds DIN976.

Technical Specs

  • Overall Length 3.2 ft.
  • Meets/Exceeds DIN 976
  • Tensile Strength 400 N/mm2
  • Rockwell Hardness B67
  • Yield Strength (PSI) 34,809.1
  • Item Threaded Rod
  • Colour Silver
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Fastener Thread Type Metric
  • Basic Material Carbon Steel
  • Fastener Thread Direction Right Hand
  • Material Grade Low Carbon
  • Dia./Thread Size M30-3.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list