ROD THRDED D976-1 4.8 M24X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THRDED D976-1 4.8 M24X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20200.240.1000
  • Mfr. Model # M20200.240.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.07 lbs

Product Details

Carbon steel, zinc plated finish, thread size M24, overall length 1 m, thread direction right, thread type metric, Rockwell hardness 67, meets/exceeds DIN976.

Technical Specs

  • Overall Length 3.2 ft.
  • Tensile Strength 400 N/mm2
  • Meets/Exceeds DIN 976
  • Rockwell Hardness B67
  • Yield Strength (PSI) 34,809.1
  • Colour Silver
  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Material Grade Low Carbon
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Dia./Thread Size M24-3.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list