Skip Content
ROD THRDED D976-1 4.8 M16X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THRDED D976-1 4.8 M16X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20200.160.1000
  • Mfr. Model # M20200.160.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.32 lbs

Product Details

Carbon steel, zinc plated finish, thread size M16, overall length 1 m, thread direction right, thread type metric, Rockwell hardness 67, meets/exceeds DIN976.

Technical Specs

  • Overall Length 3.2 ft.
  • Tensile Strength 400 N/mm2
  • Rockwell Hardness B67
  • Meets/Exceeds DIN 976
  • Yield Strength (PSI) 34,809.1
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Item Threaded Rod
  • Colour Silver
  • Fastener Finish Zinc Plated
  • Basic Material Carbon Steel
  • Material Grade Low Carbon
  • Fastener Thread Direction Right Hand
  • System of Measurement Metric
  • Fastener Thread Type Metric
  • Dia./Thread Size M16-2.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list