Skip Content
ROD THRDED D976-1 4.8 M14X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THRDED D976-1 4.8 M14X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20200.140.1000
  • Mfr. Model # M20200.140.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.38 lbs

Product Details

Carbon steel, zinc plated finish, thread size M14, overall length 1 m, thread direction right, thread type metric, Rockwell hardness 67, meets/exceeds DIN976.

Technical Specs

  • Tensile Strength 400 N/mm2
  • Overall Length 3.2 ft.
  • Meets/Exceeds DIN 976
  • Rockwell Hardness B67
  • Yield Strength (PSI) 34,809.1
  • Colour Silver
  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Plated
  • Material Grade Low Carbon
  • Dia./Thread Size M14-2.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list