Skip Content
ROD THRDED D976-1 4.8 M12X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THRDED D976-1 4.8 M12X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20200.120.1000
  • Mfr. Model # M20200.120.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.57 lbs

Product Details

Carbon steel, zinc plated finish, thread size M12, overall length 1 m, thread direction right, thread type metric, Rockwell hardness 67, meets/exceeds DIN976.

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Material Carbon Steel
  • Overall Length 3.2 ft.
  • Thread Type Metric
  • Tensile Strength 400 N/mm2
  • Thread Size M12
  • Rockwell Hardness B67
  • Meets/Exceeds DIN 976
  • Thread Direction Right Hand
  • Yield Strength (PSI) 34,809.1
  • Colour Silver
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Item Threaded Rod
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Material Grade Low Carbon
  • Fastener Thread Type Metric
  • Dia./Thread Size M12-1.75

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List