Skip Content
ROD THRD D976-1 4.8 ZP MF M30-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THRD D976-1 4.8 ZP MF M30-1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20360.300.1000
  • Mfr. Model # M20360.300.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.47 lbs

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Overall Length 3.2 ft.
  • Rockwell Hardness 67
  • Meets/Exceeds 9761A
  • Yield Strength (PSI) 34,800
  • Colour Silver
  • Tensile Strength 400 N/mm2
  • System of Measurement Metric
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Basic Material Steel
  • Fastener Finish Zinc Plated
  • Thread Class 1A
  • Dia./Thread Size M30-1.50
  • Material Grade Class 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list